Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Muck Boot Co Men's Work Boot, 11 M, 6" Height, Caramel CLLP901  M  110

Men's Work Boot, 11 M, 6" Height, Caramel (Discontinued)

  • Mfr # CLLP901 M 110
  • Zoro # G908579025
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLLP901 M 110
Zoro #
G908579025
UPC #
664911120242
Country of Origin
China

Dimensions

Size
11
Footwear Width
M
Height
6"

Details

Item
Work Boot
Material
Rubber
Color
Caramel
Toe Type
Plain
Waterproof
Yes
Gender
Men's
Insulation Type
Non Insulated
Footwear Style
Chelsea Slip On Boot

Description

Over two decades in and around the barnyard has taught us a thing or two about the type of materials needed in our footwear to stand up to the Acidic and Alkali elements found in and around barns. We have had success in using the rubber and neoprene found in the majority of our line, but we wanted to offer an alternative as well. So we pushed our design team to find a leather solution that holds up to our 100% MUCKPROOF standards and after years of experimentation we are proud to now offer a new Barn Leather Collection of boots that hold up to our high standards of quality and protection. The leather in these boots is not only Barnyard Proof but also resistant to fire and lime while being 100% waterproof. The outsole stands up to oil, gas and diesel fuel while being slip resistant on hard flat surfaces. All this while being supportive and comfortable as we wrapped all this technology around a footbed designed like the bucket seat of a pickup truck. The Chore Barn Leather collection, tough enough for your worst days - handsome enough for your best.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.