Zoro Homepage

Men's Clog, Duck Camo, Size 10 M

  • Mfr # MLCMDC10

  • Zoro # G315702832


product price: $60.00
/pr

Key Features

Color
Duck Camo
Footwear Width
M
Gender
Men's
Toe Type
Plain Toe
Footwear Construction Type
Injection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLCMDC10
Zoro #
G315702832
UPC #
193715619008
Country of Origin
China

Dimensions

Size
10
Footwear Width
M

Details

Item
Clog
Color
Duck Camo
Gender
Men's
Toe Type
Plain Toe
Footwear Construction Type
Injection
Waterproof
No

Description

Introducing an innovative one-piece clog from The Original Muck Boot Co. Inspired by our beloved Muckster collection, the Muckster Lite Clog is 50% lighter, offers independently verified SRC rated slip-resistant traction and provides excellent support and comfort for all-day wear. The Muckster Lite Clog is built from a high-performance, lightweight foam called BioLite which is ultra-durable and easy to clean. The upper features side ventilation holes for breathability and drainage for water and debris. The entire clog is constructed from BioLite which is eco-friendlier than many other injection molded foams in the market. BioLite has been granted a Green Leaf certificate by Intertek, an accredited independent 3rd party testing facility, verifying that this product will properly biodegrade in bioreactor landfills. Landfill biodegradation validated utilizing the ASTM D5511-18 test method, ISO 15985. The Muckster Lite offers a lighter footprint for your feet and the planet. Introducing an innovative one-piece clog from The Original Muck Boot Co. Inspired by our beloved Muckster collection, the Muckster Lite Clog is 50% lighter, offers independently verified SRC rated slip-resistant traction and provides excellent support and comfort for all-day wear. The Muckster Lite Clog is built from a high-performance, lightweight foam called BioLite which is ultra-durable and easy to clean. The upper features side ventilation holes for breathability and drainage for water and debris. The entire clog is constructed from BioLite which is eco-friendlier than many other injection molded foams in the market. BioLite has been granted a Green Leaf certificate by Intertek, an accredited independent 3rd party testing facility, verifying that this product will properly biodegrade in bioreactor landfills. Landfill biodegradation validated utilizing the ASTM D5511-18 test method, ISO 15985. The Muckster Lite offers a lighter footprint for your feet and the planet. 100% Water-Friendly, 100% MUCKPROOF Featuring Muck Duck Camo printed camouflage Lightweight and easy to slip on/off Seamless one-piece EVA Textured insole for comfort, grip and support Breathable side ports for water drainage and comfort Easy-to-clean/hand washable/quick drying material Eco-friendlier BioLite outsole is lightweight, durable, and provides SRC Rated sSlip-resistance.


  • Easy-to-Clean/Hand Washable/Quick Drying Material
  • ASTM D5511-18 / ISO 15985-14
  • Lightweight and Easy to Slip On/Off
  • One Piece Bio Lite EVA
  • Textured Insole for Comfort, Grip and Support
  • Eco-friendlier Bio Lite Outsole is Lightweight, Durable, and Provides SRC Rated Slip-Resistance. Landfill Bio-Degradation Validated Utilizing the ASTM D5511-18 Test Method, ISO 15985
  • Biodegradable - Up to 3 years in Accommodating Environment

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.