Zoro Homepage

Men's Country DNA Mudder Tall Rubber Boot, Plain Toe, 15" Height, Camo, 14

  • Mfr # MUDMDNA M 140

  • Zoro # G608579370


product price: $101.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Camo
Height
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUDMDNA M 140
Zoro #
G608579370
UPC #
664911121874
Country of Origin
China

Dimensions

Size
14
Height
15"
Width
M
Footwear Width
M

Details

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Camo
Item
Tall Rubber Boot
Series
Country DNA Mudder
Insulation Type
Non Insulated
Material
Rubber
Style Number
MUDMDNA
Shoe Style
Tall Boot

Description

We recognize that there are a lot more than just four seasons. We celebrate the seasons between the seasons. We welcome the slush, mud, and floods that can come from unpredictable weather all over the world. The Mudder has passed strict independent slip resistance testing with its superior surface traction, designed to perform on wet or dry surfaces. Through innovative technology, this boot was constructed to repel mud. Finally, all day comfort and support is achieved by our dual density footbed, with memory foam for a customized fit and a polyurethane foundation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.