Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Edgewater Classic Mid Rubber Boot, Plain Toe, 12" Height, Black, 6

  • Mfr # ECM000 M 060

  • Zoro # G608579059


product price: $125.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Black
Height
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECM000 M 060
Zoro #
G608579059
UPC #
664911097827
Country of Origin
Viet Nam

Dimensions

Size
6
Height
12"
Width
M
Footwear Width
M

Details

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Black
Item
Mid Rubber Boot
Series
Edgewater Classic
Style Number
ECM000
Material
Rubber
Insulation Type
Neoprene
Shoe Style
Mid Boot

Description

The Edgewater by Muck Boots is a classic boot that combines the comfort and warmth you need for battling the elements. This mid-height black boot, reaching 12 inches in height, will keep you dry with 100-percent waterproofing and comfortable with a 3mm Neoprene upper. Underfoot a self-cleaning outsole wraps around the entire perimeter of the boot. Clean off whatever you get into with a simple blast of the hose thanks to the quick-clean rubber overlay. Enjoy comfort with each step on an EVA footbed. Pick up your pair of these waterproof pull-on boots today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.