Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Harvester Pull On Boot, Plain Toe Toe, 12 in Height, Olive and Lime, 4

  • Mfr # MRBMM300

  • Zoro # G315701330


product price: $85.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain Toe
Gender
Men's
Color
Olive and Lime
Height
12 in
Series
Harvester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRBMM300
Zoro #
G315701330
UPC #
193715617974
Country of Origin
China

Dimensions

Size
4
Height
12 in
Footwear Width
M

Details

Toe Type
Plain Toe
Gender
Men's
Color
Olive and Lime
Item
Pull On Boot
Series
Harvester
Style Number
MRBMM300
Outsole Material
Rubber

Description

A BOOT BUILT FOR THE MUCK Get ready to conquer mud and dirt in the Harvester. Designed to perform on wet and dry surfaces, this boot offers superior traction and a lugged rubber outsole that disperses debris. The molded heel kickoff and sidewall shovel wrap protect your foot from damage and fatigue when using tools. All day comfort and support are achieved by our molded PU footbed equipped with memory foam for a solid foundation. A BOOT BUILT FOR THE MUCK Get ready to conquer mud and dirt in the Harvester. Designed to perform on wet and dry surfaces, this boot offers superior traction and a lugged rubber outsole that disperses debris. The molded heel kickoff and sidewall shovel wrap protect your foot from damage and fatigue when using tools. All day comfort and support are achieved by our molded PU footbed equipped with memory foam for a solid foundation. 100% waterproofMolded heel kick offLugged rubber outsole offers superior traction on all surfaces and disperses mud and debrisHand laid sheet rubber constructionSidewall shovel wrap to protect when using toolsPerforated molded PU footbed with 4mm memory foam for added comfortSteel shank for structural support and protectionQuadruple rubber toe and heel reinforcementbioDEWIX anti-microbial footbed insert topcover with NZYM for odor control and moisture managementEstimated boot height: 12 in. Estimated calf circumference: 15. 5 inEstimated heel height: 1. 75 in.


  • 100% Waterproof, 100% MUCKPROOF
  • bioDEWIXTM Dry Footbed Insert Topcover with NZYMTM for Odor Control and Moisture Management
  • Easy to Clean Rubber Overlays
  • Steel shank
  • Sidewall shovel wrap to protect against foot damage and fatigue when using tools
  • Perforated molded PU footbed with 4mm memory foam for added comfort
  • 12" hand laid sheet rubber boot

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products