Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Breakup Country Apex Mid Zip Ankle Boot, Plain Toe, 8" Height, Brown, 11

  • Mfr # AXMZMOC M 110

  • Zoro # G608578878


product price: $178.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Brown
Height
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMZMOC M 110
Zoro #
G608578878
UPC #
664911098367
Country of Origin
China

Dimensions

Size
11
Height
8"
Width
M
Footwear Width
M

Details

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Brown
Item
Mid Zip Ankle Boot
Series
Breakup Country Apex
Style Number
AXMZMOC
Insulation Type
Non Insulated
Shoe Style
Mid Zip

Description

Designed for athletic hunters and outdoor enthusiasts of all types to move fast and with confidence on tough terrain, the Apex by Muck Boot is built with an innovative construction for high-endurance treks that require an athletic and agile boot with 100-percent waterproof and coupled with breathable mesh linings to provide elite protection and moisture management. This 8-inch pull-on boot features a waterproof lock-down zipper closure system on the upper, with a Velcro stretch collar for custom fit. A 5mm CR Flex-Foam neoprene liner is waterproof with exceptional comfort, flexibility, shock absorption and heat retention properties. An EVA midsole is affixed to a lugged rubber outsole for durable traction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.