Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Muck Chore Mid Rubber Boot, Plain Toe, 12" Height, Black, 13

  • Mfr # CHM-000A/13

  • Zoro # G4921305


product price: $127.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Black
Height
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHM-000A/13
Zoro #
G4921305
UPC #
664911300101
Country of Origin
China

Dimensions

Size
13
Height
12"
Footwear Width
D
Heel Height
1/2 in
Boot Height Adjustment
Standard Height

Details

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Black
Item
Mid Rubber Boot
Series
Muck Chore
Upper Material
Rubber
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Agriculture, Construction, Equestrian, Gas, General Purpose, Manufacturing, Mining, Oil
Toe Shape
Round
Footwear Sole Pattern
Lug
Typical Rubber Boot Application
General Use
Standards
ASTM F2892-18
Shank Material
Steel
Insulated
Yes
Metatarsal Guard
No
Style Number
CHM-000A-G
Closure Type
Pull On
Midsole Material
EVA
Resists
Chemicals, Organic Waste
Outsole Material
Rubber
Insulation Type
CR Flex-Foam
Footwear Closure Type
Pull On
For Outdoor Traction
Yes
Static Dissipative
No
Insole System
5mm Neoprene Bootie
Electrical Hazard Rated
Yes
Removable Insole
Yes
Puncture Resistant Insole
No
Completely Non Metallic
No
Oil Resisting Sole
No
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Ninety Degree Heel
Yes
Features
5mm Neoprene For Comfort and Flexibility, Adjusts to Foot Shape to Resist Blisters and Chafing, Breathable Airmesh lining Wicks Away Humidity and Perspiration, Triple Toe and Quadruple Rubber Heel Reinforcement Ror Added Protection and Durability
Shoe Style
Mid-Calf
Boot Color
Black
Footwear Brand
THE ORIGINAL MUCK BOOT CO.
Insole Material
Neoprene
Cold-Insulation Technology
Airmesh Lining Wicks
Safety Criteria
Cold-Insulated, Defined Heel, Electrical Hazard (EH), Plain Toe, Waterproof

Description

Rubber Boot, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Lug, Insulated Yes, Size 13, Footwear Width D, Men's, Boot Height 12 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.