Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Muck Chore Mid Rubber Boot, Plain Toe, 12" Height, Black, 7

  • Mfr # CHM-000A/7

  • Zoro # G4921253


product price: $127.99
/pr
Free Shipping & Returns

Key Features

Safety Criteria
Cold-Insulated, Defined Heel, Electrical Hazard (EH), Plain Toe, Waterproof
Toe Type
Plain
Typical Rubber Boot Application
General Use
Gender
Men's
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHM-000A/7
Zoro #
G4921253
UPC #
664911300040
Country of Origin
China

Dimensions

Size
7
Height
12"
Footwear Width
D
Heel Height
1/2 in
Boot Height Adjustment
Standard Height

Details

Safety Criteria
Cold-Insulated, Defined Heel, Electrical Hazard (EH), Plain Toe, Waterproof
Toe Type
Plain
Typical Rubber Boot Application
General Use
Gender
Men's
Waterproof
Yes
Color
Black
Item
Mid Rubber Boot
Series
Muck Chore
Upper Material
Rubber
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Agriculture, Construction, Equestrian, Gas, General Purpose, Manufacturing, Mining, Oil
Footwear Sole Pattern
Lug
Midsole Material
EVA
Outsole Material
Rubber
Standards
ASTM F2892-18
For Outdoor Traction
Yes
Resists
Chemicals, Organic Waste
Insulation Type
CR Flex-Foam
Toe Shape
Round
Footwear Closure Type
Pull On
Closure Type
Pull On
Metatarsal Guard
No
Insulated
Yes
Style Number
CHM-000A-G
Shank Material
Steel
Features
5mm Neoprene For Comfort and Flexibility, Adjusts to Foot Shape to Resist Blisters and Chafing, Breathable Airmesh lining Wicks Away Humidity and Perspiration, Triple Toe and Quadruple Rubber Heel Reinforcement Ror Added Protection and Durability
Ninety Degree Heel
Yes
Removable Insole
Yes
Insole System
5mm Neoprene Bootie
Static Dissipative
No
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Oil Resisting Sole
No
Wide Toe Cap
No
Puncture Resistant Insole
No
Shoe Style
Mid-Calf
Cold-Insulation Technology
CR Flex-Foam
Boot Color
Black
Footwear Brand
THE ORIGINAL MUCK BOOT CO.
Insole Material
Neoprene

Description

Rubber Boot, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Lug, Insulated Yes, Size 7, Footwear Width D, Men's, Boot Height 12 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.