Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Muck Boot Co Men's Work Boot, 7 Rubber, 3" H, Black OSLM000  M  070

Men's Work Boot, 7 Rubber, 3" H, Black (Discontinued)

  • Mfr # OSLM000 M 070
  • Zoro # G008578928
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSLM000 M 070
Zoro #
G008578928
UPC #
664911122284
Country of Origin
Viet Nam

Dimensions

Size
7
Height
3"

Details

Item
Work Boot
Color
Black
Upper Material
Rubber
Waterproof
Yes
Insulated
No
Gender
Men's
Toe Type
Plain

Description

Performance and versatility are key when on the go; be it in the garden, working in the yard, hiking with the dog or for those days when you can't decide between the waterproof shoe you need and the lightweight sneaker you love. This men's lace-up outscape has the look of an athletic, but is constructed with materials that make it 100-percent waterproof. A muckskin flexible neoprene and abrasion-resisting rubber coating makes these shoes 100-percent waterproof. A guarden rubber toe and heel extend wear and the dual density bioDEWIX footbed has a NYZM for Odor control and Moisture Management. Lightweight and supportive, these shoes are comfortable for all day wear.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.