
Men's Work Boot, 14 Rubber, 3" H, Black
Mfr # OSS000 M 140
Zoro # G608578991
product price: $110.00
/pr
Free Shipping & Returns
Key Features
Color
Black
Upper Material
Rubber
Waterproof
Yes
Insulated
No
Toe Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OSS000 M 140
Zoro #
G608578991
UPC #
664911111158
Country of Origin
Viet Nam
Dimensions
Size
14
Height
3"
Details
Item
Work Boot
Color
Black
Upper Material
Rubber
Waterproof
Yes
Insulated
No
Toe Type
Plain
Gender
Men's
Description
The Outscape Collection, by Muck Boot, was inspired by the popular Muckster II gardening collection, but given a modified silhouette for today's on-the-go consumer. The Muck Outscape Low, in black, is a slip-on rubber shoe with 100 percent waterproof performance, flexible cement construction and a Dual Density Comfort footbed with antimicrobial protection. Self-cleaning outsole lugs allow for optimal traction, a Guarded Rubber toe and heel provide durability for more extensive wear. This shoe a versatile grab and go option for daily tasks and feels like a sneaker. Pick up a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.