Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Pull On Boot, Plain Toe Toe, 17 in Height, Mossy Oak Bottom Land, 11

  • Mfr # MWTPBTM2

  • Zoro # G015703115


product price: $181.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain Toe
Width
M
Gender
Men's
Color
Mossy Oak Bottom Land
Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWTPBTM2
Zoro #
G015703115
UPC #
193715586584
Country of Origin
China

Dimensions

Size
11
Width
M
Height
17 in

Details

Toe Type
Plain Toe
Gender
Men's
Color
Mossy Oak Bottom Land
Item
Pull On Boot
Outsole Material
Rubber
Style Number
MWTPBTM2

Description

SNAKE BOOT EVOLUTION Inspired by the Wetland PRO Snake Boot, the Viper Max features an even stronger full height snake resisting textile with a sheet rubber upper to provide confident protection from venomous snakes, no matter where you roam. Whether in snow or ice, the 3D breathable airmesh lining and 5mm neoprene bootie allows you to stay comfortable and dry during long days on your feet. The 15" height offers optimal shin and leg protection, while the self-cleaning MS-1 all-terrain lug outsole delivers advanced traction performance across every wet and messy condition, from the field to stream. SNAKE BOOT EVOLUTION Inspired by the Wetland PRO Snake Boot, the Viper Max features an even stronger full height snake resisting textile with a sheet rubber upper to provide confident protection from venomous snakes, no matter where you roam. Whether in snow or ice, the 3D breathable airmesh lining and 5mm neoprene bootie allows you to stay comfortable and dry during long days on your feet. The 15" height offers optimal shin and leg protection, while the self-cleaning MS-1 all-terrain lug outsole delivers advanced traction performance across every wet and messy condition, from the field to stream. 100% waterproof, 100% MUCKPROOF 5mm neoprene bootie 3D airmesh lining for breathability Snake resisting textile top to toe with sheet rubber upper EVA midsole for added comfort and ground insulation Self-cleaning MS-1 lug outsole is excellent in mud, snow and dirt bioDEWIX dry footbed insert topcover with NZYM for odor control and moisture management Tested to meet ASTM F2892-18 EH, certified against electrical hazard Estimated boot height: 17 in. Estimated calf circumference: 16. 9 in. Estimated heel height: 1. 25 in.


  • EVA Midsole for Added Comfort and Ground Insulation
  • 100% Waterproof, 100% MUCKPROOF
  • 3D Airmesh Lining for Comfort and Circulation
  • bioDEWIXTM Dry Footbed Insert Topcover with NZYMTM for Odor Control and Moisture Management
  • 5mm Neoprene Bootie for Comfort and Performance
  • Self-Cleaning MS-1 Lug Outsole is Excellent in Mud, Snow and Dirt
  • Snake resisting textile to the toe with sheet rubber upper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.