
Men's Arctric Ice XF Tall Rubber Boot, Plain Toe, 16" Height, Camo, 14
Mfr # MHVARTE M 140
Zoro # G508579135
product price: $240.00
/pr
Free Shipping & Returns
Key Features
Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Camo
Width
M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MHVARTE M 140
Zoro #
G508579135
UPC #
664911117839
Country of Origin
Viet Nam
Dimensions
Size
14
Width
M
Height
16"
Footwear Width
M
Details
Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Camo
Item
Tall Rubber Boot
Series
Arctric Ice XF
Style Number
MHVARTE
Insulation Type
Neoprene
Shoe Style
Wide Calf Boot
Description
Winter can be unpredictable, but your footwear shouldn't be. That philosophy lead to the development of the Muck Arctic Ice AGAT Tall pull-on boot with Arctic Grip. These winter high-performance sport boots step up the warmth factor with 8mm neoprene inner boot layered with cozy fleece lining for ultimate warmth in extreme conditions. Completely waterproof, these men's 17-inch boots, with Realtree EDGE camo print, have a spandura upper for durability, extended rubber coverage and a gusset for adjustable calf width. The new Vibram Arctic Grip All Terrain outsole with Vibram XS Trek Evo compound provides advanced traction on all terrains including wet ice, snow, mixed/loose surfaces and hard pack; superior grip no matter the season.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.