
Men's FieldBlazer Fleece Lined Rubber Boot, Plain Toe, 16" Height, Chocolate And Realtree Edge, 11
Mfr # FBFRTE M 110
Zoro # G008578935
product price: $150.00
/pr
Free Shipping & Returns
Key Features
Size
11
Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Chocolate And Realtree Edge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FBFRTE M 110
Zoro #
G008578935
UPC #
664911099579
Country of Origin
China
Dimensions
Size
11
Height
16"
Width
M
Footwear Width
M
Details
Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Chocolate And Realtree Edge
Item
Fleece Lined Rubber Boot
Series
FieldBlazer
Style Number
FBFRTE M 110
Material
Rubber
Insulation Type
Neoprene
Shoe Style
Tall Boot
Description
The Fieldblazer Classic by Muck Boots is the finest waterproof sport boot in its class. Its waterproof construction keeps feet dry while out in the field, and the classic Fieldblazer construction offers the fit and performance hunters have come to love. The RealTree Edge camouflage pattern provides concealment, while, for additional safety, roll-down Blaze Orange linings provide visibility while traversing the woods. The quadruple heel, triple toe and double instep rubber add protection and durability. The original and best is back.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.