Zoro Homepage

Men's Steel Toe Boot, 8 Steel Toe, 16 H, ASP-STL

  • Mfr # ASP-STL-BL-080

  • Zoro # G1962733


product price: $204.95
/pr
Free Shipping & Returns

Key Features

Size
8
Gender
Men's
Style Number
ASP-STL
Upper Material
Neoprene
Height
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASP-STL-BL-080
Zoro #
G1962733
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
8
Height
16
Boot Height
16 in

Details

Item
Steel Toe Boot
Gender
Men's
Style Number
ASP-STL
Upper Material
Neoprene
Toe Type
Steel
For Outdoor Traction
No
Rubber Boot Style
Knee
Shoe Style
Knee
Series
ASP-STL

Description

Steel Toe Boot, Shoe Style Knee, Toe Type Steel, Size 8, Men's, Boot Height 16 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.