
Men's Wetland Pro Certified Snake Strike Tall Rubber Boot, Plain Toe, 17" Height, Brown, 6
Mfr # WETP900 M 060
Zoro # G808578609
product price: $185.00
/pr
Free Shipping & Returns
Key Features
Size
6
Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WETP900 M 060
Zoro #
G808578609
UPC #
664911098046
Country of Origin
China
Dimensions
Size
6
Height
17"
Width
M
Footwear Width
M
Details
Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Brown
Item
Tall Rubber Boot
Series
Wetland Pro Certified Snake Strike
Style Number
WETP900 M 060
Insulation Type
Neoprene
Shoe Style
Pro Certified Snake Strike Boot
Description
The Wetland PRO field boot is a best selling line from Muck Boot. This version features snake strike resisting rubber construction to protect against strikes, sticks, rocks, and scratches while the outsole is an excellent performer in most every outdoor terrain. Reaching 17 inches in height and 100-percent waterproof, this pull-on boot with 5mm of neoprene, keeps you warm, dry and protected in the muddiest and coldest of conditions. The stretch-fit top-line binding stays snug around the calf to keep warmth in and cold out. Air mesh lining lets your feet breathe whether you're out on the farm or trudging across frozen fields.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.