Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Muck Boot Co Men's Woody Sport Rubber Ankle Boot, Plain Toe, 6" Height, Forest Moss, 9 WDSA333  M  090

Men's Woody Sport Rubber Ankle Boot, Plain Toe, 6" Height, Forest Moss, 9 (Discontinued)

  • Mfr # WDSA333 M 090
  • Zoro # G908578967
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WDSA333 M 090
Zoro #
G908578967
UPC #
193715414788
Country of Origin
Viet Nam

Dimensions

Size
9
Width
M
Height
6"
Footwear Width
M

Details

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Forest Moss
Item
Rubber Ankle Boot
Series
Woody Sport
Style Number
WDSA333
Material
Rubber
Insulation Type
Other
Shoe Style
Ankle Boot

Description

The men's Woody Sport line, by Muck Boots, is an all-terrain outdoor boot with sporty lightweight features that allow you to quickly pursue game. Reaching 6 inches in height, this dark brown pull-on rubber ankle boot is waterproof with stretch gore and affixed pull tab. The outsole provides traction on mud, slush and snow, allowing you to can confidently wear this boot no matter the elements. Coupled with a cool weather lining this boot provides warmth and comfort.Pick up your pair of these comfortable, lightweight pull-on hunting boots today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.