
Men's Work Boot, 12 12" H, Camo
Mfr # APMTMDNA M 120
Zoro # G908579032
product price: $186.99
/pr
Free Shipping & Returns
Key Features
Waterproof
Yes
Insulated
Yes
Height
12"
Gender
Men's
Toe Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APMTMDNA M 120
Zoro #
G908579032
UPC #
664911114425
Country of Origin
Viet Nam
Dimensions
Size
12
Height
12"
Details
Item
Work Boot
Color
Camo
Waterproof
Yes
Insulated
Yes
Gender
Men's
Toe Type
Plain
Description
The Apex Pro by Muck Boots is built for high endurance cool and cold weather pursuits or treks that require the performance of an agile boot, but with excellent traction. Reaching 15-inches in height, this pull-on boot, in Mossy Oak camo, is completely waterproof with strategically placed rubber overlays that provide additional protection along the shin and forefoot without adding unnecessary weight. The interior is fully lined with a 4mm CR Flex Foam Neoprene, this boot will keep you warm. A breathable mesh lining facilitates air circulation. A dual density footbed treated BioDEWIX antimicrobial and having a topcover with NZYM mitigates odor and supplies moisture management. Underfoot a Vibram Arctic Grip All-Terrain outsole with Vibram XS Trek Evo compound and New Traction Lug Technology provides superior grip no matter the season and advanced traction on all terrain, including, but not limited to wet ice, snow, mixed/loose surfaces and hard pack. This boot will keep you moving and comfortable; pick up your Muck boots today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.