
Men's Work Boot, 12 3" H, Brown
Mfr # MLC901 M 120
Zoro # G008578768
product price: $55.00
/prKey Features
Waterproof
No
Insulated
No
Toe Type
Plain
Height
3"
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLC901 M 120
Zoro #
G008578768
UPC #
193715466244
Country of Origin
China
Dimensions
Size
12
Height
3"
Details
Item
Work Boot
Color
Brown
Waterproof
No
Insulated
No
Toe Type
Plain
Gender
Men's
Description
Introducing an innovative one-piece clog from The Original Muck Boot Co. Inspired by the Muckster collection, the Muckster Lite Clog is 50-percent lighter, offers independently verified SRC rated slip-resistant traction and provides excellent support and comfort for all-day wear. The Muckster Lite Clog is built from a high-performance, lightweight foam called Bio Lite which is ultra-durable and easy to clean. The upper features side ventilation holes for breathability and drainage for water and debris. The entire clog is constructed from Bio Lite which is eco-friendlier than many other injection molded foams in the market. Bio Lite has been granted a Green Leaf certificate by Intertek, an accredited independent 3rd party testing facility, verifying that this product will properly biodegrade in bioreactor landfills. Landfill biodegradation validated utilizing the ASTM D5511-18 test method, ISO 15985. The Muckster Lite offers a lighter footprint for your feet and the planet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.