Zoro Homepage

Men's Work Boot, 14 12" H, Black

  • Mfr # APMT000 M 140

  • Zoro # G908579292


product price: $186.99
/pr
Free Shipping & Returns

Key Features

Waterproof
Yes
Insulated
Yes
Toe Type
Plain
Gender
Men's
Height
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APMT000 M 140
Zoro #
G908579292
UPC #
664911114531
Country of Origin
Viet Nam

Dimensions

Size
14
Height
12"

Details

Item
Work Boot
Color
Black
Waterproof
Yes
Insulated
Yes
Toe Type
Plain
Gender
Men's

Description

The Apex Pro by Muck Boots is built for high endurance cool and cold weather pursuits or treks that require the performance of an agile boot, but with excellent traction. Reaching 15-inches in height, this pull-on boot is completely waterproof with strategically placed rubber overlays that provide additional protection along the shin and forefoot without adding unnecessary weight. The interior is fully lined with a 4mm CR Flex Foam Neoprene, this boot will keep you warm. A breathable mesh lining facilitates air circulation. A dual density footbed treated BioDEWIX antimicrobial and having a topcover with NZYM mitigates odor and supplies moisture management. Underfoot a Vibram Arctic Grip All-Terrain outsole with Vibram XS Trek Evo compound and New Traction Lug Technology provides superior grip no matter the season and advanced traction on all terrain, including, but not limited to wet ice, snow, mixed/loose surfaces and hard pack. This boot will keep you moving and comfortable; pick up your Muck boots today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.