
Men's Plain Toe Chelsea Boot, Black, 13, M, CLLC-BCE (Discontinued)
- Mfr # CLLC-900
- Zoro # G109767962
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLLC-900
Zoro #
G109767962
UPC #
664911120044
Country of Origin
China
Dimensions
Size
13
Footwear Width
M
Details
Item
Chelsea Boot
Toe Type
Plain
Gender
Men's
Color
Black
Style Number
CLLC-BCE
Waterproof
Yes
Insulated
No
Upper Material
Leather
Description
MUCK Chore Farm 6in Lace Up Size 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.