Zoro Homepage
This item is Discontinued.
Muck Boot Co MUCK Women's Outscape Lace-up Shoes Size 8.5 OSLW-104

MUCK Women's Outscape Lace-up Shoes Size 8.5 (Discontinued)

  • Mfr # OSLW-104
  • Zoro # G309676248
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSLW-104
Zoro #
G309676248
UPC #
664911122741
Country of Origin
China

Dimensions

Size
8.5
Height
6 in.
Width
Medium

Details

Upper Material
Rubber/Neoprene
Color
Dark Gray/Teal/Pink
Gender
Women's
Waterproof
Yes
Toe Type
Plain
Insulated
Yes

Description

MUCK Women's Outscape Lace-up Shoes Size 8.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.