Youth Rover II Kid's Rubber Boot, Plain Toe, Camo, 1
- Mfr # RVT-MOBU-MO-010
- Zoro # G7719123
product price:Â
$
95.00
/pr
Key Features
Toe Type
Plain
Gender
Youth
Waterproof
Yes
Color
Camo
Series
Rover II
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RVT-MOBU-MO-010
- Zoro #
- G7719123
- UPC #
- 664911306424
- Country of Origin
- Viet Nam
Dimensions
- Size
- 1
Details
- Toe Type
- Plain
- Gender
- Youth
- Waterproof
- Yes
- Color
- Camo
- Item
- Kid's Rubber Boot
- Series
- Rover II
- Style Number
- RG2-RTE
Description
Rover II,New Mossy Oak Break-Up(R),1,PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.