Zoro Homepage

Rubber Boot w/Met Guard, Steel Toe, BLack, 13

  • Mfr # CHS-META

  • Zoro # G3745423


product price: $184.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Material
CR Flex-Foam, Neoprene
Gender
Unisex
Waterproof
Yes
Color
BLack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHS-META
Zoro #
G3745423
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
13
Height
16"

Details

Toe Type
Steel
Material
CR Flex-Foam, Neoprene
Gender
Unisex
Waterproof
Yes
Color
BLack
Item
Rubber Boot w/Met Guard
Series
Classic Chore
Footwear Shank
Steel shank
Footwear Application
Agriculture; Chemical; Construction; Forestry; Mining; Oil and Gas; Steel and Metals
Style Number
CHS-META-G

Description

Rubber Boot, Size 13, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.