Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Muck Boot Co Shoes, Size 6, 4" Height, Green, Plain, PR EWC-333T/6

Shoes, Size 6, 4" Height, Green, Plain, PR (Discontinued)

  • Mfr # EWC-333T/6
  • Zoro # G4421882
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWC-333T/6
Zoro #
G4421882
UPC #
094722182397
Country of Origin
China

Dimensions

Height
4"
Boot Height
4 in
Size
6

Details

Rubber Boot Style
Ankle
Predominant Footwear Color
Green
Closure Type
Slip On
Footwear Closure Type
Slip On
Style Number
EWC-333T
Insulation Type
CR Flex-Foam
Outsole Material
Natural Rubber
Item
Shoes
Midsole Material
Natural Rubber
Insulated
Yes
Footwear Sole Pattern
TracTol
Metatarsal Guard
No
Upper Material
Natural Rubber
Color
Green
Toe Type
Plain
Gender
Men's
Shoe Style
Ankle
Series
EWC-333T

Description

Shoes, Shoe Style Ankle, Toe Type Plain, Footwear Sole Pattern TracTol, Insulated Yes, Size 6, Men's, Boot Height 4 in, Metatarsal Guard No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.