Size 7 Unisex Steel Rubber Boot, Black (Discontinued)
- Mfr # ACP-STL0-BLK-070
- Zoro # G0468478
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACP-STL0-BLK-070
Zoro #
G0468478
UPC #
-
Country of Origin
China
Dimensions
Size
7
Boot Height
16 in
Footwear Width
D
Height
16"
Boot Height Adjustment
Standard Height
Footwear Size
7
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated Yes, Size 7, Footwear Width D, Unisex, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.