Zoro Homepage

Unisex Arctic Ice Rubber Boot, Steel Toe, 16" Height, Black, 12

  • Mfr # ASP-STL

  • Zoro # G3907071


product price: $213.99
/pr
Free Shipping & Returns

Key Features

Size
12
Toe Type
Steel
Gender
Unisex
Material
CR Flex-Foam, Neoprene
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASP-STL
Zoro #
G3907071
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
12
Height
16"

Details

Toe Type
Steel
Gender
Unisex
Material
CR Flex-Foam, Neoprene
Waterproof
Yes
Color
Black
Item
Rubber Boot
Closure Type
4-Way Stretch
Series
Arctic Ice
Footwear Application
Agriculture; Chemical; Construction; Forestry; Municipal Services; Oil and Gas
Style Number
ASP-STL

Description

Rubber Boot, Size 12, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.