Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Muck Boot Co Unisex Work Boot, Plain Toe, 3" Height, Black, 7 FRL000   M  070

Unisex Work Boot, Plain Toe, 3" Height, Black, 7 (Discontinued)

  • Mfr # FRL000 M 070
  • Zoro # G008579208
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRL000 M 070
Zoro #
G008579208
UPC #
664911120815
Country of Origin
China

Dimensions

Size
7
Width
M
Height
3"
Footwear Width
M

Details

Toe Type
Plain
Gender
Unisex
Waterproof
Yes
Color
Black
Item
Work Boot
Insulation Type
Non Insulated
Material
Rubber
Shoe Style
Ankle Slip On

Description

The Forager by Muck is a boot unlike any other, inspired by classic Muck styles but updated to meet the needs of today's active wearer. Completely waterproof, the Forager Low slip-on has an upper is made from a pliable, lightweight, easy to roll and pack rubber that is easy to clean. This boot is for the outdoorsy user who is always prepared and won't be slowed down.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.