
Unisex Work Boot, Plain Toe, 3" Height, Black, 13 (Discontinued)
- Mfr # FRL000 M 130
- Zoro # G208578780
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRL000 M 130
Zoro #
G208578780
UPC #
664911120877
Country of Origin
China
Dimensions
Size
13
Width
M
Height
3"
Footwear Width
M
Details
Toe Type
Plain
Gender
Unisex
Waterproof
Yes
Color
Black
Item
Work Boot
Insulation Type
Non Insulated
Material
Rubber
Shoe Style
Ankle Slip On
Description
The Forager by Muck is a boot unlike any other, inspired by classic Muck styles but updated to meet the needs of today's active wearer. Completely waterproof, the Forager Low slip-on has an upper is made from a pliable, lightweight, easy to roll and pack rubber that is easy to clean. This boot is for the outdoorsy user who is always prepared and won't be slowed down.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.