
Unisex Forager Adjustable Tall Rubber Boot, Plain Toe, 17" Height, Brown, 6 (Discontinued)
- Mfr # FORMDNA M 060
- Zoro # G408579303
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FORMDNA M 060
Zoro #
G408579303
UPC #
664911116535
Country of Origin
China
Dimensions
Size
6
Height
17"
Width
M
Footwear Width
M
Details
Toe Type
Plain
Gender
Unisex
Waterproof
Yes
Color
Brown
Item
Adjustable Tall Rubber Boot
Series
Forager
Insulation Type
Non Insulated
Style Number
FORMDNA
Material
Rubber
Shoe Style
Tall Boot
Description
The Forager is a rubber boot unlike any other. Inspired by our classic Muck styles but updated to meet the needs of today's active wearer, this tall rubber boot is designed for the person who is on the move but needs comfort, reliability and fit. 100% Waterproof up to the gaiter collar, the Forager can be worn at three different heights with an adjustable closure system and gaiter collar that repels outdoor debris while providing reliable protection. Pliable, lightweight, and easy to clean, this versatile muck boot is a true travel companion. Wear and go or pack and stow in its complimentary MuckTuck bag for adventures near and far. This boot is for the outdoorsy user who is always prepared and won't be slowed down.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.