Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Muck Boot Co Unisex Forager Adjustable Tall Rubber Boot, Plain Toe, 17" Height, Brown, 8 FORMDNA  M  080

Unisex Forager Adjustable Tall Rubber Boot, Plain Toe, 17" Height, Brown, 8 (Discontinued)

  • Mfr # FORMDNA M 080
  • Zoro # G808579439
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FORMDNA M 080
Zoro #
G808579439
UPC #
664911116559
Country of Origin
China

Dimensions

Size
8
Height
17"
Footwear Width
M
Width
M

Details

Toe Type
Plain
Gender
Unisex
Waterproof
Yes
Color
Brown
Item
Adjustable Tall Rubber Boot
Series
Forager
Style Number
FORMDNA
Material
Rubber
Insulation Type
Non Insulated
Shoe Style
Tall Boot

Description

The Forager is a rubber boot unlike any other. Inspired by our classic Muck styles but updated to meet the needs of today's active wearer, this tall rubber boot is designed for the person who is on the move but needs comfort, reliability and fit. 100% Waterproof up to the gaiter collar, the Forager can be worn at three different heights with an adjustable closure system and gaiter collar that repels outdoor debris while providing reliable protection. Pliable, lightweight, and easy to clean, this versatile muck boot is a true travel companion. Wear and go or pack and stow in its complimentary MuckTuck bag for adventures near and far. This boot is for the outdoorsy user who is always prepared and won't be slowed down.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.