
Unisex Rubber Boot, Steel Toe, 16" Height, Black, 13
Mfr # ASP-STL
Zoro # G3906992
product price: $204.95
/pr
Free Shipping & Returns
Key Features
Toe Type
Steel
Material
CR Flex-Foam, Neoprene
Gender
Unisex
Waterproof
Yes
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASP-STL
Zoro #
G3906992
UPC #
-
Country of Origin
Viet Nam
Dimensions
Size
13
Height
16"
Details
Toe Type
Steel
Material
CR Flex-Foam, Neoprene
Gender
Unisex
Waterproof
Yes
Color
Black
Item
Rubber Boot
Closure Type
4-Way Stretch
Footwear Application
Agriculture; Chemical; Construction; Forestry; Municipal Services; Oil and Gas
Style Number
ASP-STL
Description
Rubber Boot, Size 13, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.