Zoro Homepage

Women's Ankle Boot, Plain Toe Toe, 6 in Height, Grey, 8.5

  • Mfr # MTSW102

  • Zoro # G815702530


product price: $135.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain Toe
Gender
Women's
Width
M
Color
Grey
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTSW102
Zoro #
G815702530
UPC #
193715586706
Country of Origin
China

Dimensions

Size
8.5
Width
M
Height
6 in

Details

Toe Type
Plain Toe
Gender
Women's
Color
Grey
Item
Ankle Boot
Outsole Material
Rubber
Style Number
MTSW102

Description

Part of the new Outscape Max collection, the Outscape Max Ankle Boot is a high-performance, all-terrain boot inspired by our ever-popular Outscape and Apex collections. 100% waterproof construction and 10" collar opening for easy on/off coupled with a Muckskin upper offer reduced weight without sacrificing elite protection. The midsole is built with BioLite, a top-level, eco-friendlier lightweight foam, while the rubber outsole is inspired by the Outscape for dispersing debris and optimal traction in various terrain. Part of the new Outscape Max collection, the Outscape Max Ankle Boot is a high-performance, all-terrain boot inspired by our ever-popular Outscape and Apex collections. 100% waterproof construction and 10" collar opening for easy on/off coupled with a Muckskin upper offer reduced weight without sacrificing elite protection. The midsole is built with BioLite, a top-level, eco-friendlier lightweight foam, while the rubber outsole is inspired by the Outscape for dispersing debris and optimal traction in various terrain. 100% Waterproof, 100% MUCKPROOF 10" collar opening for easy pull on/off Muckskin upper for reduced weight without sacrificing protection BioLite foam midsole wrapping up to counter Sneaker-inspired rubber outsole for all terrain traction and debris dispersion bioDEWIX dry footbed insert top cover with NZYM for odor control and moisture management Estimated height: 6 in. Estimated heel height:. 75 in. Estimated circumference: 10 in.


  • Dual Density Comfort Footbed with Slow Recovery Foam and Long Lasting Cushioning
  • BioLite Foam Midsole Wrapping Up the Counter
  • 100% Waterproof, 100% MUCKPROOF
  • Muckskin Upper for Reduced Weight without Sacrificing Protection
  • bioDEWIXTM Dry Footbed Insert Topcover with NZYMTM for Odor Control and Moisture Management
  • Outscape-Inspired Rubber Outsole for All Terrain Traction and Debris Dispersion
  • This product is intended for severe wet conditions. Made with PFAS chemicals

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.