Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Muck Boot Co Women's Work Boot, Plain Toe, 17" Height, Black, 10 ASVTA101 M  100

Women's Work Boot, Plain Toe, 17" Height, Black, 10 (Discontinued)

  • Mfr # ASVTA101 M 100
  • Zoro # G608578540
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASVTA101 M 100
Zoro #
G608578540
UPC #
664911117907
Country of Origin
Viet Nam

Dimensions

Size
10
Height
17"
Width
M

Details

Footwear Style
Tall Boot
Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Black
Item
Work Boot
Insulation Type
Neoprene

Description

Winter can be unpredictable, but your footwear shouldn't be. That philosophy lead to the development of the Muck Arctic Ice Tall AGAT pull-on boot with Arctic Grip. These winter high-performance sport boots step up the warmth factor with 8mm neoprene inner boot layered with cozy fleece lining for ultimate warmth in extreme conditions. Completely waterproof, these 17-inch boots have a stretch-fit top-line binding keeps the boots snug to your legs to keep cold air out and warm air in. The new Vibram Arctic Grip All Terrain outsole with Vibram XS Trek Evo compound provides advanced traction on all terrains including wet ice, snow, mixed/loose surfaces and hard pack; superior grip no matter the season.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.