
Women's Arctic Ice Mid Rubber Boot, Plain Toe, 12" Height, Black, 9
Mfr # ASVMA100 M 090
Zoro # G908579353
product price: $190.00
/pr
Free Shipping & Returns
Key Features
Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Black
Width
M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ASVMA100 M 090
Zoro #
G908579353
UPC #
664911118249
Country of Origin
Viet Nam
Dimensions
Size
9
Width
M
Height
12"
Footwear Width
M
Details
Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Black
Item
Mid Rubber Boot
Series
Arctic Ice
Style Number
ASVMA100
Insulation Type
Neoprene
Shoe Style
Mid Boot
Description
Winter can be unpredictable, but your footwear shouldn't be. This philosophy lead to the development of the Muck Arctic Ice Mid pull-on boot with Vibram Arctic Grip. These winter high-performance sport boots step up the warmth factor with a 5mm neoprene inner boot layered with cozy fleece lining for ultimate warmth in extreme conditions. Completely waterproof, these women's 12-inch boots have a stretch-fit top-line binding keeps the boots snug to your legs to keep cold air out and warm air in. The new Vibram Arctic Grip All Terrain outsole with Vibram XS Trek Evo compound provides advanced traction on all terrains including wet ice, snow, mixed/loose surfaces and hard pack; superior grip no matter the season.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.