Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Arctic Ice Mid Rubber Boot, Plain Toe, 12" Height, Black, 5

  • Mfr # ASVMA404 M 050

  • Zoro # G608579141


product price: $190.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Black
Height
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ASVMA404 M 050
Zoro #
G608579141
UPC #
664911118270
Country of Origin
Viet Nam

Dimensions

Size
5
Height
12"
Width
M
Footwear Width
M

Details

Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Black
Item
Mid Rubber Boot
Series
Arctic Ice
Insulation Type
Neoprene
Style Number
ASVMA404
Material
Rubber
Shoe Style
Mid Boot

Description

Winter can be unpredictable, but your footwear shouldn't be. That philosophy lead to the development of the Muck Arctic Ice Mid AGAT pull-on boot with Arctic Grip. These women's high-performance winter sport boots step up the warmth factor with 5mm neoprene inner boot layered with cozy fleece lining for ultimate warmth in extreme conditions. Completely waterproof, these 12-inch pull-on rubber boots have a stretch-fit top-line binding keeps the boots snug to your legs to keep cold air out and warm air in. The Vibram Arctic Grip All Terrain outsole with Vibram XS Trek Evo compound provides advanced traction on all terrains including wet ice, snow, mixed/loose surfaces and hard pack; superior grip no matter the season.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.