Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Muck Boot Co Women's Arctic Sport II Waterproof Ankle Boot, Plain Toe, 6" Height, Grey, 9 AS2A105  M  090

Women's Arctic Sport II Waterproof Ankle Boot, Plain Toe, 6" Height, Grey, 9 (Discontinued)

  • Mfr # AS2A105 M 090
  • Zoro # G108578828
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS2A105 M 090
Zoro #
G108578828
UPC #
193715414467
Country of Origin
Viet Nam

Dimensions

Size
9
Height
6"
Width
M
Footwear Width
M

Details

Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Grey
Item
Waterproof Ankle Boot
Series
Arctic Sport II
Insulation Type
Other
Material
Rubber
Style Number
AS2A105
Shoe Style
Ankle Boot

Description

The Arctic Sport II Ankle by Muck is designed for those who love the outdoors and need footwear for cold, wet conditions. These women's pull-on boots step up the warmth factor with soft fleece lining and a 5mm neoprene inner boot for ultimate warmth in harsh cold conditions. The stretch-fit top-line binding on these 6-inch boots snugs ankles to keep cold air out and warm air in. An EVA molded sole supplies comfort; the outsole supplies traction. Buy your pair today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.