Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Arctic Sport II Waterproof Mid Boot, Plain Toe, 12" Height, Black, 11

  • Mfr # AS2M004 M 110

  • Zoro # G908579360


product price: $145.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Black
Height
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS2M004 M 110
Zoro #
G908579360
UPC #
664911116016
Country of Origin
Viet Nam

Dimensions

Size
11
Height
12"
Width
M
Footwear Width
M

Details

Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Black
Item
Waterproof Mid Boot
Series
Arctic Sport II
Material
Rubber
Insulation Type
Neoprene
Style Number
AS2M004
Shoe Style
Mid Boot

Description

The Arctic Sport II Mid by Muck is designed for those who love the outdoors and need footwear for cold, wet conditions. These women's pull-on boots step up the warmth factor with soft fleece lining and a 5mm neoprene inner boot for ultimate warmth in harsh cold conditions. The stretch-fit top-line binding on these 12-inch boots snugs to your legs to keep cold air out and warm air in. An EVA molded sole supplies comfort; the outsole supplies traction. Buy your pair today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.