
Women's Arctic Sport II Waterproof Tall Boot, Plain Toe, 17" Height, Green, 5
Mfr # AS2T3TW M 050
Zoro # G608578748
product price: $155.00
/pr
Free Shipping & Returns
Key Features
Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Green
Width
M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AS2T3TW M 050
Zoro #
G608578748
UPC #
664911115880
Country of Origin
Viet Nam
Dimensions
Size
5
Width
M
Height
17"
Footwear Width
M
Details
Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Green
Item
Waterproof Tall Boot
Series
Arctic Sport II
Insulation Type
Neoprene
Style Number
AS2T3TW
Material
Rubber
Shoe Style
Tall Boot
Description
The Arctic Sport II Tall by Muck Boot is designed for those who love the outdoors and need footwear for cold, wet conditions. These pull-on boots step up the warmth factor with soft fleece lining and a 5mm neoprene inner boot for ultimate warmth in harsh cold conditions. The stretch-fit top-line binding on these 17-inch boots snugs to your legs to keep cold air out and warm air in. An EVA molded sole supplies comfort; the outsole supplies traction. Buy your pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.