
Women's Arctic Sport II Waterproof Ankle Boot, Plain Toe, 6" Height, Brown, 11
Mfr # AS2A903 M 110
Zoro # G608578656
product price: $135.00
/pr
Free Shipping & Returns
Key Features
Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Brown
Width
M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AS2A903 M 110
Zoro #
G608578656
UPC #
193715414566
Country of Origin
Viet Nam
Dimensions
Size
11
Width
M
Height
6"
Footwear Width
M
Details
Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Brown
Item
Waterproof Ankle Boot
Series
Arctic Sport II
Material
Rubber
Insulation Type
Other
Style Number
AS2A903
Shoe Style
Ankle Boot
Description
The Arctic Sport II Ankle by Muck are designed for those who love the outdoors and need footwear for cold, wet conditions. These pull-on boots step up the warmth factor with soft fleece lining and a 5mm neoprene inner boot for ultimate warmth in harsh cold conditions. The stretch-fit top-line binding on these 6-inch boots snugs to your legs to keep cold air out and warm air in. An EVA molded sole supplies comfort; the outsole supplies traction. Buy your pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.