Women's Arctic Sport II Waterproof Tall Boot, 17 in Height, Black, 6

  • Mfr # AS2T-000-BLK-060

  • Zoro # G7709743


product price: $156.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Waterproof
Yes
Color
Black
Height
17 in
Series
Arctic Sport II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AS2T-000-BLK-060
Zoro #
G7709743
UPC #
664911033603
Country of Origin
Viet Nam

Dimensions

Size
6
Height
17 in

Details

Gender
Women's
Waterproof
Yes
Color
Black
Item
Waterproof Tall Boot
Series
Arctic Sport II
Style Number
AS2T-000

Description

Arctic Sport II Tall,Black,6,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.