Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Arctic Weekend Tall Rubber Boot, Plain Toe, Black, 6

  • Mfr # WAW-000-BLK-060

  • Zoro # G7721250


product price: $126.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Black
Series
Arctic Weekend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAW-000-BLK-060
Zoro #
G7721250
UPC #
664911005143
Country of Origin
Viet Nam

Dimensions

Size
6

Details

Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Black
Item
Tall Rubber Boot
Series
Arctic Weekend
Style Number
WAW-000

Description

Arctic Weekend,Black,6,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.