Zoro Homepage

Women's Chore Classic Mid Rubber Boot, Plain Toe, 12 in Height, Black, 11

  • Mfr # WCHM-000-BLK-110

  • Zoro # G7718213


product price: $125.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Black
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCHM-000-BLK-110
Zoro #
G7718213
UPC #
664911064409
Country of Origin
Indonesia

Dimensions

Size
11
Height
12 in

Details

Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Black
Item
Mid Rubber Boot
Series
Chore Classic
Style Number
WCHM-000

Description

Chore Mid,Black,11,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.