Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Chore Classic Mid Rubber Boot, Steel Toe, 12 in Height, Black, 11

  • Mfr # MCMPW00

  • Zoro # G910397204


product price: $153.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Women's
Waterproof
Yes
Color
Black
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCMPW00
Zoro #
G910397204
UPC #
193715541569
Country of Origin
China

Dimensions

Size
11
Height
12 in
Boot Height Adjustment
Adjustable Height with Cut-Down Bands
Footwear Width
M

Details

Toe Type
Steel
Gender
Women's
Waterproof
Yes
Color
Black
Item
Mid Rubber Boot
Series
Chore Classic
Upper Material
Rubber
Heel Style
90 degree
Footwear Shank
Yes
Footwear Application
Agriculture, Food Processing, Oil and Gas
Features
BioDewix(TM) Odor Control Footbed, Breathable Mesh
Oil Resisting Sole
Yes
Ninety Degree Heel
Yes
Slip-Resistance Rating (SATRA Test Values)
Dry 0.52, Oily 0.49, Wet 0.48
Midsole Material
Rubber
Electrical Hazard Rated
Yes
Shank Material
Steel
Waterproof Type
Rubber
Completely Non Metallic
No
Footwear Sole Pattern
Lug
Shoe Style
Mid-Calf
Metatarsal Guard Style
None
Insulated
No
Metatarsal Guard
No
Puncture Resistant Insole
No
Outsole Material
Neoprene, Rubber
Style Number
MCMPW00
Metatarsal Guard Technology
no

Description

Rubber Boot, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 11, Footwear Width M, Women's, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.