Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Chore Classic Mid Rubber Boot, Steel Toe, 12 in Height, Black, 8

  • Mfr # MCMPW00

  • Zoro # G610397115


product price: $153.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Women's
Waterproof
Yes
Color
Black
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCMPW00
Zoro #
G610397115
UPC #
193715541538
Country of Origin
China

Dimensions

Size
8
Height
12 in
Footwear Width
M
Boot Height Adjustment
Adjustable Height with Cut-Down Bands

Details

Toe Type
Steel
Gender
Women's
Waterproof
Yes
Color
Black
Item
Mid Rubber Boot
Series
Chore Classic
Upper Material
Rubber
Heel Style
90 degree
Footwear Shank
Yes
Footwear Application
Agriculture, Food Processing, Oil and Gas
Ninety Degree Heel
Yes
Style Number
MCMPW00
Insulated
No
Features
BioDewix(TM) Odor Control Footbed, Breathable Mesh
Slip-Resistance Rating (SATRA Test Values)
Dry 0.52, Oily 0.49, Wet 0.48
Outsole Material
Neoprene, Rubber
Completely Non Metallic
No
Waterproof Type
Rubber
Midsole Material
Rubber
Metatarsal Guard Style
None
Shoe Style
Mid-Calf
Metatarsal Guard Technology
no
Metatarsal Guard
No
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Footwear Sole Pattern
Lug
Shank Material
Steel
Electrical Hazard Rated
Yes

Description

Rubber Boot, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 8, Footwear Width M, Women's, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.