Women's Chore Classic Mid Rubber Boot, Plain Toe, 12" Height, Brown, 7

  • Mfr # WCHM9CK M 070

  • Zoro # G008579338


product price: $135.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Brown
Height
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCHM9CK M 070
Zoro #
G008579338
UPC #
193715467289
Country of Origin
China

Dimensions

Size
7
Height
12"
Width
M
Footwear Width
M

Details

Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Brown
Item
Mid Rubber Boot
Series
Chore Classic
Insulation Type
Non Insulated
Style Number
WCHM9CK
Shoe Style
Mid Boot

Description

Our iconic Chore boot, built specifically for women, now also available with an adjustable gusset for the perfect fit. The women's Chore combines premium rubber and neoprene for a boot that's comfortable, functional and ready for work. - 100% Waterproof, 100% MUCKPROOF - 5mm Neoprene Bootie for Comfort and Performance - Breathable Mesh Sandwich-fabric Lining Improves Air Circulation - Women's Last - Rugged Outsole Design - bioDEWIX Dry Footbed Insert Topcover with NZYM for Odor Control and Moisture Management

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.