RubberBoot, 6D, Mid-Calf, Black;Red, PR
- Mfr # LGKHE42.06
- Zoro # G322983774
product price:Â
$
176.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Removable Insole
Yes
Insulated
Yes
Predominant Footwear Color
Black
Footwear Style
Mid-Calf
Completely Non Metallic
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LGKHE42.06
- Zoro #
- G322983774
- UPC #
- 791079187593
- Country of Origin
- United States
Dimensions
- Width
- D
- Size
- 6
Details
- Removable Insole
- Yes
- Insulated
- Yes
- Predominant Footwear Color
- Black
- Footwear Style
- Mid-Calf
- Completely Non Metallic
- Yes
- Outsole Material
- Polyurethane
- Upper Material
- Polyurethane
- Electrical Hazard Rated
- No
- Toe Cap Material
- Composite
- Item
- Rubber Boot
- Heel Definition
- Defined Heel
- Gender
- Unisex
- Includes Metatarsal Guard
- No
- Toe Shape
- Round
- Outsole Technology
- Purofort(R)
- Puncture-Resistant Sole
- Yes
- Cold-Insulation Technology
- Purofort
- Style Number
- LGKHE42
- Oil-Resisting Sole
- Yes
- Waterproof
- Yes
- Color
- Black, Red
- Wire Color
- Black, Red
Description
Rubber Boot, Shoe Style Knee, Footwear Sole Pattern Purofort, Insulated Yes, Size 06, Footwear Width D, Unisex, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.