Zoro Homepage

Women's Chore Tall Rubber Boot, Plain Toe, 16 in Height, Black, 7

  • Mfr # WCHT-000-BLK-070

  • Zoro # G7719589


product price: $135.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Black
Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCHT-000-BLK-070
Zoro #
G7719589
UPC #
664911064294
Country of Origin
Indonesia

Dimensions

Size
7
Height
16 in

Details

Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Black
Item
Tall Rubber Boot
Series
Chore
Style Number
WCHT-000

Description

Chore Tall,Black,7,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.