Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Hale Tall Rubber Boot, Plain Toe, 15" Height, Black, 11

  • Mfr # HAW1HB M 110

  • Zoro # G008578508


product price: $120.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Black
Height
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HAW1HB M 110
Zoro #
G008578508
UPC #
664911116368
Country of Origin
Viet Nam

Dimensions

Size
11
Height
15"
Width
M
Footwear Width
M

Details

Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Black
Item
Tall Rubber Boot
Series
Hale
Material
Rubber
Insulation Type
Neoprene
Style Number
HAW1HB
Shoe Style
Hale Boot

Description

The boot by Muck is perfect if you're looking for a waterproof sporty, multi-season boots that also meet your needs for general, everyday use. The 15-inch pull-on Hale boot is available in a variety of fun colors and patterns, they are lightweight and have a comfortable fit. Practical aspects include a self-cleaning outsole and breathable PK mesh lining, allowing these boots to draw moisture away and your feet to breathe on warmer days. For cooler days, these boots are fully insulated with a 5mm neoprene liner. A popular women's boot for any season this boot is a must-have.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.