Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Muck Boot Co Women's Hale Tall Rubber Boot, Plain Toe, 15" Height, Red Black Checkers, 5 HAW6PLD  M  050

Women's Hale Tall Rubber Boot, Plain Toe, 15" Height, Red Black Checkers, 5 (Discontinued)

  • Mfr # HAW6PLD M 050
  • Zoro # G608578557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAW6PLD M 050
Zoro #
G608578557
UPC #
193715414856
Country of Origin
Viet Nam

Dimensions

Size
5
Width
M
Height
15"
Footwear Width
M

Details

Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Red Black Checkers
Item
Tall Rubber Boot
Series
Hale
Material
Rubber
Style Number
HAW6PLD
Insulation Type
Neoprene
Shoe Style
Tall Boot

Description

The women's Hale boot by Muck is perfect if you're looking for a waterproof sporty, multi-season boots that also meet your needs for general, everyday use. The 15-inch pull-on Hale boot is available in a variety of fun colors and patterns, they are lightweight and have a comfortable fit. Practical aspects include a self-cleaning outsole and breathable PK mesh lining, allowing these boots to draw moisture away and your feet to breathe on warmer days. For cooler days, these boots are fully insulated with a 5mm neoprene liner. A popular women's boot for any season this boot is a must-have.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.