Zoro Homepage

Women's Hale Tall Rubber Boot, Plain Toe, 15 in Height, Black, 10

  • Mfr # HAW-000-BLK-100

  • Zoro # G7711834


product price: $125.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Black
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAW-000-BLK-100
Zoro #
G7711834
UPC #
664911078017
Country of Origin
China

Dimensions

Size
10
Height
15 in

Details

Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Black
Item
Tall Rubber Boot
Series
Hale
Style Number
HAW-000

Description

Hale,Black,10,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products